- Nylon and Rubber Material
- Red/Black
description
- Milwaukee® 10 lb. Quick-connect locking tool lanyard helps users stay safe and stay productive while working at heights by reducing the risks associated with dropped tools. Featuring a carabiner on both ends for fast swaps between tools. The lanyard body is engineered to provide the best shock absorption, slowing the tool gradually if a drop occurs. Locking carabiners require double actions to open, ensuring a secure connection. Integrated swivel reduces twists when rotating tools. Integrated swiveling carabiner reduces twists when using tools. The red color coded lanyard allows the user to easily identify the lanyard's weight rating. Use with Milwaukee® quick-connect accessories for maximum productivity. For use with tools up to ten pounds.
features
- Designed to reduce risks of dropped tools
- Shock absorbing design gradually slows tool
- Easy to use
- Quick-connect system
- Best shock absorption
- Locking carabiner
- Integrated swivel
- Color coded by weight rating
- Serial numbers for inventory management
- Third-party tested at 2:1 safety factor
- For use with tools up to 10 pounds
- Limited Lifetime Warranty
| Height | 2.1 in |
| Color | Red/Black |
| Material | Nylon and Rubber |
| Type | Quick-Connect Locking |
| Load Capacity | 10 LB |
| Width | 0.7 in |
| Length | 41.5 in |
| Application | Reduce risks of Dropped Tools |
| Color/Finish | Red/Black |
| Weight | 0.36 LB |
| EAN or UPC | 45242505661 |

