- Nylon and Rubber Material
- Red/Black
description
- The Milwaukee® quick-connect tool lanyard system is designed to help users stay safe and stay productive while working at heights. Quick connect accessories are designed for fast secure connection to a wide range of tools. Use with Milwaukee® quick-connect locking tool lanyard. The white color coded quick connect accessory allows the user to easily identify the weight rating. For use with tools up to five pounds.
features
- Designed to reduce risks of dropped tools
- Shock absorbing design gradually slows tool
- Easy to use
- Quick-connect system
- For use with tools up to 5 pounds
- Metal D-ring
- Para cord cinch
- Color coded by weight rating
- Barrel lock
- Serial numbers for inventory management
- 3 piece set
- Third-party tested at 2:1 safety factor
- Limited Lifetime Warranty
| Height | 1.15 in |
| Color/Finish | Red/Black |
| Material | Nylon and Rubber |
| Length | 11.25 in |
| Width | 0.6 in |
| Color | Red/Black |
| Application | Reduce Risks of Dropped Tools |
| Weight | 0.12 LB |
| EAN or UPC | 45242002276 |

