- Stainless Steel, Nylon Material
- Gray, Black, White
description
- The MILWAUKEE® 5lb 50 in. Quick-Connect Retractable Tool Lanyard helps professionals stay safe and stay productive while working at heights by reducing the risks associated with dropped tools. This retractable lanyard is engineered for lasting durability and to survive more drops. The tool lanyard is constructed with stainless steel components to maintain retraction and prevent dropped tools. For greater control, the push to lock design easily locks the retractable lanyard cord at the desired length within the 50 in. working range. The abrasion-resistant lanyard cord withstands the demands of the jobsite. The locking, swiveling Quick-Connect carabiner allows for fast swaps between tools and is compatible with other Milwaukee Quick-Connect Accessories for maximum productivity.
features
- Lasting Durability. Survives More Drops.
- Maintains Retraction - Stainless Steel Components
- Push to Lock for Greater Control
- Abrasion Resistant Cord
- Color coded by weight rating
- Swiveling Quick-Connect Carabiners
- ANSI 121-2018 Compliant
- Third Party Tested at 2:1 Safety Factor
- 5lbs Weight Rating
- 50 in. Extended Length
- Serialized for Inventorying
| Length | 1.023 in |
| Material | Stainless Steel, Nylon |
| Color/Finish | Gray, Black, White |
| Manufacturer Warranty | Limited Lifetime |
| Weight | 0.55 LB |
| EAN or UPC | 45242544103 |

