- Nylon and Rubber Material
- Gray/Black
description
- The Milwaukee® 5 lbs. Wrist lanyard is designed for all day comfort. The Milwaukee Tool lanyard is constructed with a soft adjustable lanyard wrist strap for extended wear. The hook and loop closure allows for quick adjustments of the the band. The white color coded lanyard provides fast weight rating identification. This power tool and hand tool lanyard is for use with tools up to five pounds and is ANSI/ISEA 121-2018 compliant.
features
- All day comfort
- Soft adjustable strap
- Hook & loop closure
- ANSI/ISEA 121-2018 compliant
- White color coded
- 5 lb weight rating
- Third party tested at 2:1 safety factor
| Material | Nylon and Rubber |
| Color/Finish | Gray/Black |
| Length | 11.5 in |
| Application | Reduce Risks of Dropped Tools |
| Handle Material | Nylon Wrist Strap |
| Height | 0.5 in |
| Standard | ANSI Approved |
| Width | 8 in |
| Weight | 0.12 LB |
| EAN or UPC | 45242526383 |

