- Nylon and Rubber Material
- Gray/Black
description
- The Milwaukee® 5 lbs. Quick-connect wrist lanyard is designed for all day comfort. The Milwaukee Tool lanyard is constructed with a soft adjustable lanyard wrist strap for extended wear. Double-locking carabiners ensure a secure connection with two actions required to open. The Milwaukee Tool lanyard has an integrated swivel carabiner to reduce twists when using tools. The quick-connect system increases productivity by allowing for fast swaps between tools. The white color coded lanyard provides easy identification of the lanyard's weight rating. This power tool and hand tool lanyard is for use with tools up to five pounds and is ANSI/ISEA 121-2018 compliant.
features
- All day comfort
- Soft adjustable strap
- Double-locking carabiner
- ANSI/ISEA 121-2018 compliant
- Integrated swivel
- White color coded
- Quick-connect lanyard system
- 5 lb weight rating
- Third party tested at 2:1 safety factor
| Height | 0.5 in |
| Standard | ANSI Approved |
| Length | 9 in |
| Handle Material | Nylon Wrist Strap |
| Color/Finish | Gray/Black |
| Application | Reduce Risks of Dropped Tools |
| Material | Nylon and Rubber |
| Width | 8 in |
| Weight | 0.17 LB |
| EAN or UPC | 45242526406 |

