- Nylon and Rubber Material
- Gray
description
- Milwaukee® 35 lb. Locking tool lanyard helps users stay safe and stay productive while working at heights by reducing the risks associated with dropped tools. The lanyard body is engineered to provide the best shock absorption, slowing the tool gradually if a drop occurs. Locking carabiners require double actions to open, ensuring a secure connection. Integrated swiveling carabiner reduces twists when using tools. The gray color coded lanyard allows the user to easily identify the lanyard's weight rating. For use with tools up to thirty-five pounds.
features
- Designed to reduce risks of dropped tools
- Shock absorbing design gradually slows tool
- Easy to use
- Best shock absorption
- Locking carabiner
- Integrated swivel
- Color coded by weight rating
- Serial numbers for inventory management
- Third-party tested at 2:1 safety factor
- For use with tools up to 35 pounds
- Limited Lifetime Warranty
| Application | Reduce risks of Dropped Tools |
| Height | 2.6 in |
| Type | Locking |
| Width | 0.8 in |
| Load Capacity | 35 LB |
| Length | 40 in |
| Material | Nylon and Rubber |
| Color | Gray |
| Color/Finish | Gray |
| Style | Lanyard |
| Weight | 0.475 LB |
| EAN or UPC | 45242505678 |

