- Nylon and Rubber Material
- Black/Green
description
- The Milwaukee® 50 lbs. Anchor strap tethers more tools, more places. The anchor strap features an oversized d-ring that holds 5 carabiners to easily tether multiple tools while working at height. For added durability, the anchor strap is constructed with an abrasion resistant 840D sleeve. The anchor strap’s loop securely wraps around beams and rails for maximum productivity. The green color coded lanyard allows for easy identification of the lanyard's weight rating. The lanyard has a max working capacity of 50 Lbs. and is ANSI/ISEA 121-2018 compliant.
features
- Tether more tools, more places
- Holds 5 carabiners, oversized d-ring
- Abrasion Resistant 840D sleeve
- ANSI/ISEA 121-2018 compliant
- Loop securely wraps around beams and rails
- Green color coded
- 50 lb weight rating
- Third party tested
| Material | Nylon and Rubber |
| Length | 26 in |
| Height | 0.6 in |
| Width | 2.75 in |
| Application | Reduce Risks of Dropped Tools |
| Color/Finish | Black/Green |
| Standard | ANSI Approved |
| Weight | 0.58 LB |
| EAN or UPC | 45242544110 |

