- 2.5 in Diameter
- Fiberglass Reinforced Material
- Red
description
- Milwaukee® Self-Adhering tape is designed to create a secure attachment point on most tools without a lanyard hole. This tape leaves no residue on tools and only adheres to itself. Fiberglass reinforced for high strength. For use with Milwaukee® d-ring web attachments or quick-connect accessories. Compatible with a wide range of tools.
features
- Creates a secure attachment point for tethering
- Compatible with a wide range of tools
- 12 Ft. roll
- Self adhering, uses no adhesives
- Fiberglass reinforced
- Third-party tested at 2:1 safety factor
- For use with Milwaukee® d-ring web attachments or quick connect accessories
- Limited Lifetime Warranty
| Height | 1 in |
| Material | Fiberglass Reinforced |
| Color | Red |
| Style | Self-Adhering Tape |
| Diameter | 2 1/2 in |
| Color/Finish | Red |
| Length | 144 in |
| Width | 1 in |
| Weight | 0.18 LB |
| EAN or UPC | 45242526260 |

