- 0.3 in Diameter
- Nylon Material
- Blue/Red/Black
description
- Milwaukee® 2 lb d-ring web attachments are designed for use with Milwaukee® self-adhering tape to create a secure attachment point on most tools without a lanyard hole. Constructed with durable nylon webbing. Metal d-ring serves as attachment point for tethering. For use with tools up to two pounds.
features
- Creates a secure attachment point for tethering
- Metal D-ring
- Nylon webbing
- Color coded by weight rating
- Third-party tested at 2:1 safety factor
- For use with Milwaukee® self-adhering tape
- For use with tools up to 2 pounds
- Limited Lifetime Warranty
| Material | Nylon |
| Style | D-Ring Web Attachment |
| Width | 0.3 in |
| Height | 0.8 in |
| Application | Connecting Tools to Lanyards |
| Diameter | 0.3 in |
| Color | Blue/Red/Black |
| Color/Finish | Blue/Red/Black |
| Length | 3 in |
| Weight | 0.09 LB |
| EAN or UPC | 45242526277 |

