- D-Ring Web Attachment
- Nylon Material
description
- Milwaukee® 35 lb d-ring web attachments are designed for use with Milwaukee® self-adhering tape to create a secure attachment point on most tools without a lanyard hole. Constructed with durable nylon webbing. Metal d-ring serves as attachment point for tethering. For use with tools up to thirty-five pounds.
features
- For use with Milwaukee® self-adhering tape
- For use with tools up to 35 pounds
- Limited Lifetime Warranty
- Creates a secure attachment point for tethering
- Metal D-ring
- Nylon webbing
- Color coded by weight rating
- Third-party tested at 2:1 safety factor
| Length | 14.7 in |
| Width | 1/2 in |
| Diameter | 1/2 in |
| Material | Nylon |
| Color | Gray/Black |
| Weight | 0.85 LB |
| EAN or UPC | 45242526291 |

