- 1.5 in Diameter
- Metal Material
- Silver
description
- Milwaukee® 2 lb 1-1/2 in. split ring is designed to create a secure attachment point for tethering. Easily connect to tools with small tethering holes. Ideal for use with Milwaukee® quick-connect system. Available in four sizes. For use with tools up to two pounds.
features
- Creates a secure attachment point for tethering
- 1.5 in. diameter
- Fast, easy installation
- All metal design
- Available in four sizes
- Third-party tested at 2:1 safety factor
- Limited Lifetime Warranty
| Color/Finish | Silver |
| Application | Connecting Tools to Lanyards |
| Width | 1.5 in |
| Height | 1.5 in |
| Color | Silver |
| Length | 0.2 in |
| Material | Metal |
| Diameter | 1 1/2 in |
| Style | Split Ring |
| Weight | 0.12 LB |
| EAN or UPC | 45242526321 |

