- Nylon Glove Material
- Medium Size
description
- The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 1 Nitrile Dipped Gloves are designed to be more durable and provide better protection. The soft and comfortable liner wicks away moisture during extended wear, while the nitrile coating provides better grip and durability. These Milwaukee Nitrile Dipped Gloves allow for improved dexterity and easier mobility when handling small objects. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE® Nitrile Dipped Gloves feature a color-coded wrist band and back of hand logo for easy cut level identification.
features
- Soft & Comfortable Liner
- Sandy Nitrile Coating for Better Grip
- Improved Dexterity for Easier Mobility when handling small objects
- ANSI/ISEA 105-2016 Cut Level 1
- EN388 - 3121A
- Nylon/Lycra blend for moisture wicking and comfort
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- Breathable glove design
- Ideal for light material handling
- Color-coded band for easy cut level identification
- Ideal use for material handling and general purpose remodeling applications
| Material | Nylon |
| High Visibility | No |
| Reinforced Fingertips | No |
| Color | Red/Black |
| Flame Resistance | No |
| Gender | Unisex |
| No. of Pieces | 12 |
| Glove Size | Medium |
| Insulated | No |
| Cut Level | A1 |
| Water Resistance | No |
| Size Group | Medium |
| Size | Medium |
| Cuff Type | Knit |
| Cuff Style | Knit |
| Anti-Slip Grip | Yes |
| Machine Washable | Yes |
| Glove Material | Nylon |
| Weight | 1.137 LB |
| EAN or UPC | 45242530342 |

