- Nylon Glove Material
- Large Size
description
- The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 1 Nitrile Dipped Gloves are designed to be more durable and provide better protection. The soft and comfortable liner wicks away moisture during extended wear, while the nitrile coating provides better grip and durability. These Milwaukee Nitrile Dipped Gloves allow for improved dexterity and easier mobility when handling small objects. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE® Nitrile Dipped Gloves feature a color-coded wrist band and back of hand logo for easy cut level identification.
features
- Soft & Comfortable Liner
- Sandy Nitrile Coating for Better Grip
- Improved Dexterity for Easier Mobility when handling small objects
- ANSI/ISEA 105-2016 Cut Level 1
- EN388 - 3121A
- Nylon/Lycra blend for moisture wicking and comfort
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- Breathable glove design
- Ideal for light material handling
- Color-coded band for easy cut level identification
- Ideal use for material handling and general purpose remodeling applications
| Cut Level | A1 |
| Glove Material | Nylon |
| Flame Resistance | No |
| Reinforced Fingertips | No |
| Glove Size | Large |
| No. of Pieces | 12 |
| Material | Nylon |
| Cuff Style | Knit |
| High Visibility | No |
| Size Group | Large |
| Cuff Type | Knit |
| Machine Washable | Yes |
| Insulated | No |
| Gender | Unisex |
| Size | Large |
| Anti-Slip Grip | Yes |
| Water Resistance | No |
| Color | Red/Black |
| Weight | 1.23 LB |
| EAN or UPC | 45242530359 |

