- Medium Size
- Nylon Glove Material
description
- The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 1 Winter Insulated work gloves provide all-day warmth and comfort, and best in class dexterity for handling small objects. The insulated winter work gloves have a warm acrylic terry liner to maintain warmth in the coldest outdoor conditions. The gloves' secure dual thermal liner to comfortably keep hands warm without the liner separating after extended job site use. These gloves have a 15 gauge nylon outer liner for high dexterity fingertips and breathability. The cut resistant work gloves are ideal for material handling, general purpose and remodeling applications. Milwaukee Tool's gloves are constructed of ½ double-dipped latex palm microfinish for water resistance and best in class grip performance.
features
- ANSI/ISEA 105-2016 Cut Level 1
- EN 511: 01X
- EN 388: 1141A
- ½ double dipped latex microfinish for water resistance and warmth
- Sandy latex finish for grip performance
- 15GA outer liner for dexterity
- Breathable and comfortable glove design
- Ideal use for material handling and general purpose remodeling applications
| Glove Size | Medium |
| Material | Nylon |
| Color | Red/Black |
| Machine Washable | Yes |
| Standard | ANSI/ISEA 105-2016_A1 |
| Cuff Type | Knit |
| Size Group | Medium |
| Water-Resistant | Yes |
| Cuff | Knit |
| Insulated | Yes |
| Anti-Slip Grip | Yes |
| Insulation Material | Acrylic Terry Liner |
| Gender | Unisex |
| Water Resistance | Yes |
| Reinforced Fingertips | No |
| Color/Finish | Red/Black |
| Weight | 2.38 LB |
| EAN or UPC | 45242535613 |

