- Nylon Glove Material
- 2X Large Size
description
- Milwaukee Tools ANSI/ISEA 105-2016 Cut Level 1 Winter Insulated gloves are designed to provide ultimate warmth, all day comfort, and best in class dexterity for handling small objects. Milwaukee Tools winter gloves utilize a warm acrylic terry liner to maintain warmth in the coldest of conditions. Additionally, the gloves have a secure dual liner to comfortably keep your hands warm without the liner separating after extended use on the jobsite. These gloves feature a 15 gauge nylon outer liner resulting in high dexterity fingertips and breathability. Lastly, the gloves are constructed of double dipped latex micro-finish for water resistance to provide best in class grip performance in the coldest of temperatures.
features
- ANSI/ISEA 105-2016 Cut Level 1
- EN 511: 01X
- EN 388: 1141A
- ½ double dipped latex microfinish for water resistance and warmth
- Sandy latex finish for grip performance
- 15GA outer liner for dexterity
- Breathable and comfortable glove design
- Ideal use for material handling and general purpose remodeling applications
| Anti-Slip Grip | Yes |
| Glove Size | 2X-Large |
| Cuff Style | Knit |
| Water-Resistant | Yes |
| Machine Washable | Yes |
| Insulation Material | Acrylic Terry Liner |
| Material | Nylon |
| Insulated | Yes |
| Cuff Type | Knit |
| Size | 2X Large |
| Cuff | Knit |
| Color | Red/Black |
| Size Group | 2X-Large |
| Glove Material | Nylon |
| No. of Pieces | 1 |
| Cut Level | A1 |
| Reinforced Fingertips | No |
| Gender | Unisex |
| High Visibility | No |
| Flame Resistance | No |
| Water Resistance | Yes |
| Weight | 0.245 LB |
| EAN or UPC | 45242500192 |

