- Nylon Glove Material
- Small Size
description
- Milwaukee Tools ANSI/ISEA 105-2016 Cut Level 3 Winter Insulated gloves are designed to provide ultimate warmth, all day comfort, and best in class dexterity for handling small objects. Milwaukee Tools winter gloves utilize a warm acrylic terry liner to maintain warmth in the coldest of conditions. Additionally, the gloves have a secure dual liner to comfortably keep your hands warm without the liner separating after extended use on the jobsite. These gloves are constructed with a 3/4 double dipped latex microfinish for water resistance to provide best in class grip performance in the coldest of temperatures. Lastly, these gloves feature a 15 gauge nylon outer liner resulting in high dexterity fingertips and breathability.
features
- ANSI/ISEA 105-2016 Cut Level 3
- EN511: 02X
- EN 388: 2442C
- 3/4 double dipped latex microfinish for water resistance and warmth
- Sandy latex finish for grip performance
- 7GA inner liner for warmth
- 15 Gauge for Better Dexterity
- Breathable and comfortable glove design
- Ideal use for demolition, wire-stripping, and pipe threading applications
| Size Group | Small |
| Cuff | Knit |
| Water-Resistant | Yes |
| Glove Size | Small |
| Color | Red/Black |
| Machine Washable | Yes |
| Size | Small |
| Insulation Material | Acrylic Terry Liner |
| Cuff Style | Knit |
| Insulated | Yes |
| Anti-Slip Grip | Yes |
| Cuff Type | Knit |
| Material | Nylon |
| High Visibility | No |
| Reinforced Fingertips | No |
| No. of Pieces | 1 |
| Water Resistance | Yes |
| Gender | Unisex |
| Glove Material | Nylon |
| Cut Level | A3 |
| Flame Resistance | No |
| Weight | 0.31 LB |
| EAN or UPC | 45242500208 |

