- Fabric Glove Material
- Large Size
description
- The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 4 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These work gloves feature ANSI cut level 4 protection to help prevent injuries from sharp objects on the jobsite. These cut-resistant gloves incorporate a reinforced nitrile coating between the thumb and index finger for added durability. The SMARTSWIPE™ fingertips and palms give users full access to their touchscreen devices without removing the gloves. These Milwaukee gloves also feature high dexterity fingertips to maximize control when handling small objects.
features
- Reinforced Nitrile Coating Between Thumb and Index Finger
- Up To 40% More Puncture Resistant
- Nitrile Coated for Better Grip
- ANSI/ISEA 105-2016 Cut Level 4
- EN 388 - 4X43D
- Smartswipe™ Fingertips, Knuckles and Palms - Permits the use of touch screen devices without removing gloves
- Breathable glove design
- High Performance Polyethylene is knit into the gloves for cut protection
- Color-coded band for easy cut level identification
| Gender | Unisex |
| Machine Washable | Yes |
| Insulated | No |
| Glove Size | Large |
| Anti-Slip Grip | Yes |
| Size | Large |
| Glove Material | Fabric |
| Material | Fabric |
| No. of Pieces | 1 |
| Reinforced Fingertips | Yes |
| High Visibility | No |
| Water Resistance | No |
| Color | Red/Black |
| Cut Level | A4 |
| Cuff Style | Elasticated |
| Flame Resistance | No |
| Weight | 0.19 LB |
| EAN or UPC | 45242597437 |

