- Small Size
- Nitrile Glove Material
description
- The MILWAUKEE® Impact ANSI/ISEA 105-2016 Cut Level 3 Nitrile Dipped Gloves offer impact protection with high dexterity. These cut resistant gloves utilize ANSI/ISEA 138-2019 Impact Level 2-rated enhanced TPR for back of hand protection. The gloves also feature a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. Constructed with an 18-gauge knit, these gloves maintain high dexterity fingertips when handling small objects. SMARTSWIPE™ touchscreen-compatible fingertips provide you with full access to your touchscreen devices without removing the gloves. MILWAUKEE® Dipped Gloves feature a color-coded wrist band and back of hand logo for easy cut level identification.
features
- ANSI/ISEA 138-2019 Impact Rated Enhanced TPR
- Reinforced nitrile coating between thumb and index finger
- High Dexterity Fingertips
- ANSI/ISEA 105-2016 Cut Level 3
- EN388 - 4342CP
- ANSI/ISEA 138-2019 Impact Level 2
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- Breathable glove design
- Ideal for material handling and general purpose applications
- Color-coded band for easy cut level identification
- EN388 (TDM Test) Cut: C (Range A-F)
- ANSI/ISEA 138-2019 Impact Rated Level 2
| Material | Nitrile |
| Glove Material | Nitrile |
| Glove Size | Small |
| Reinforced Fingertips | No |
| Water Resistance | No |
| Water Resistant | No |
| Standard | ANSI/ISEA 105-2016_A3 |
| Insulated | No |
| Size | Small |
| Machine Washable | Yes |
| Color/Finish | Red, Black |
| Gender | Unisex |
| Anti-Slip Grip | Yes |
| Cuff Type | Knit |
| Weight | 0.3 LB |
| EAN or UPC | 45242556601 |

