- 1/4 in Drive Size
- 3 in Length
- Chrome Finish
description
- The MILWAUKEE® 1/4 in. Drive Ratchet offers 4° of arc swing, allowing access to work in tighter spaces. A slim-profile head and flush directional lever combined with the stubby handle length offers increased accessibility. The all-chrome finish provides the ratchet with easy-cleaning. This ratchet is backed by Milwaukee's Mechanics Hand Tools Lifetime Guarantee.
features
- 90-tooth design
- 4 degrees of arc swing
- Slim profile head with flush directional lever
- Chrome Finish
- 4-Degree Arc Swing
- Stubby length for increased accessibility
- Slim profile head
- Flush directional lever
- Chrome Plated
- 3" Ratchet
- Lifetime Guarantee
| Ratchet Type | Standard |
| Case Included | No |
| Length | 3 in |
| Tooth Count | 90 |
| Material | Chrome Vanadium Steel |
| Quick Release | No |
| Drive Size | 1/4 in |
| Color/Finish | Chrome |
| Weight | 0.24 LB |
| EAN or UPC | 45242598076 |

