- 1/4 in Drive Size
- 8.97 in Length
- Chrome Finish
description
- The MILWAUKEE® 1/4” Drive 9” Flex Head Ratchet with a 4⁰ arc swing provides better access and is more adaptable to working in spaces with different angles. The ratchet head can flex to 7 different positions and has a lever to lock the head in place. The extended handle length offers increased leverage for stubborn nuts and bolts, a slim profile design, and a flush directional lever for better accessibility. The all-chrome finish makes cleaning the extended-reach ratchet easy. This ratchet is backed by Milwaukee's Mechanics Hand Tools Lifetime Guarantee.
features
- 4° Arc Swing
- 7 Locking Positions - Adaptable Access
- High Leverage Extended Handle
- Slim Profile Head
- 90-Tooth Design
- Flush Directional Lever
- Flex Head Design
- Chrome Plated
- 9" Ratchet
- Lifetime Guarantee
| Case Included | No |
| Material | Chrome Vanadium Steel |
| Length | 8.97 in |
| Ratchet Type | Standard |
| Tooth Count | 90 |
| Quick Release | No |
| Color/Finish | Chrome |
| Drive Size | 1/4 in |
| Weight | 0.46 LB |
| EAN or UPC | 45242598106 |

