- 24" BREAKER BAR
description
- The Milwaukee 1/2 in. Drive 24 in. Breaker bar features alloy steel construction for strength. The finish provides resistance to corrosion. This breaker bar has a 180° swivel head and an ergonomically designed handle.
features
- 180-degree swivel head allows for multiple angles of use
- All chrome design
- 24 in. breaker bar allows user to break stubborn bolts
- Break free stubborn or stuck fasteners
- 24 in. overall length
- Flexible head for multiple angles of use
- Lifetime guarantee
| Weight | 2.93 LB |
| EAN or UPC | 45242558162 |

