- Claw Hammer
- 17 oz Head Weight
description
- The Milwaukee® 17 oz smooth face hammer is designed from the ground-up to address common user frustrations with hammers currently available on the market, providing superior driving performance with up to 10X less peak vibration. Constructed with a steel I-Beam handle, the new hammer is designed to withstand the harshest jobsite use and a SHOCKWAVE™ grip provides best-in-class grip durability and vibration reduction. For added user benefit, the hammer features an anti-ring claw design which reduces noise and ringing when striking hardened objects.
features
- ShockShield™ grip
- Precision balanced design
- Magnetic nail set
- 10x vibration reduction
- Smooth face
- I-Beam design resists bending in prying application
- Straight claw design
- 1.5 in. face diameter
- Anti-ring claw
- Limited Lifetime Warranty
| Handle Style | I-Beam |
| Magnetic Nail Set | Yes |
| Non-Marring | Yes |
| Color | Red/Silver |
| Replaceable Head | No |
| Head Weight | 17 Oz |
| Claw Hammer Type | Straight |
| Type | Claw Hammer |
| Handle Length | 16 in |
| Handle Type | I-Beam |
| Grip Material | Fiberglass |
| Handle Material | Steel/Composite |
| Striking Face | Smooth |
| Head Wt. | 17 oz |
| Finish | Silver |
| Head Material | Forged Steel |
| Weight | 1.98 LB |
| EAN or UPC | 45242505258 |

