- 16 Oz Head Weight
- I-Beam Handle Style
- Forged Steel Head Material
description
- The MILWAUKEE® 16oz. Hybrid Claw Smooth Face Steel Hammer is designed for the Best Driving Performance. Its precision balanced design provides strong and smooth striking power, while the I-beam handle is designed to withstand bending. The SHOCKSHIELD™ Grip, reduces Vibration up to 10X more than the competition and is the most durable grip in the industry. The magnetic nail set is designed to allow you to set nails one-handed. The Hybrid claw allows for greater versatility on the jobsite for easier nail pulling applications.
features
- SHOCKSHIELD™ Handle - Vibration Reduction
- Precision Balanced Design
- Magnetic Nail Set
- I-Beam Handle Construction
- Most Durable Grip
- Anti-Ring Claw
- Smooth Face
- Hybrid Claw
- Limited Lifetime Guarantee
| Magnetic Nail Set | Yes |
| Head Weight | 16 Oz |
| Non-Marring | No |
| Color | Red, Chrome |
| Replaceable Head | No |
| Handle Style | I-Beam |
| Handle Length | 13 in |
| Head Material | Forged Steel |
| Striking Face | Smooth |
| Handle Material | Steel |
| Grip Material | Sanoprene |
| Claw Hammer Type | Finish |
| Weight | 1.76 LB |
| EAN or UPC | 45242571338 |

