- 12 Oz Head Weight
- I-Beam Handle Style
- Forged Steel Head Material
description
- The MILWAUKEE® 12oz Smooth Face Hybrid Claw Finish Hammer is designed for the Best Driving Performance. The SHOCKSHIELD™ Grip reduces Vibration up to 10X more than the competition and is the most durable grip in the industry. The D-Faced head shape provides users with better access in tight-spaced trim and finish applications. Its precision balanced design provides strong and smooth striking power, while the I-beam handle is designed to withstand bending. The hybrid claw allows for greater versatility on the jobsite for easier nail pulling applications.
features
- SHOCKSHIELD™ Vibration Reducing Grip
- Better Access - D-Shaped Face
- Precision Balanced Design
- I-Beam Handle: Withstands Bending
- Most Durable Grip
- Anti-Ring Claw
- Smooth Face
- Hybrid Claw
- Limited Lifetime Warranty
| Handle Material | Steel |
| Claw Hammer Type | Curved Claw |
| Replaceable Head | No |
| Head Weight | 12 Oz |
| Head Material | Forged Steel |
| Handle Length | 10 in |
| Magnetic Nail Set | No |
| Grip Material | Rubber |
| Non-Marring | No |
| Striking Face | Smooth |
| Handle Style | I-Beam |
| Color | Red, Silver |
| Weight | 1.26 LB |
| EAN or UPC | 45242789443 |

