- 20 Oz Head Weight
- I-Beam Handle Style
- Forged Steel Head Material
description
- The MILWAUKEE® 20oz. Smooth Face Rip Claw Hammer is designed for the Best Driving Performance. Its precision balanced design provides strong and smooth striking power, while the I-beam handle is designed to provide a lifetime of service without bending. The SHOCKSHIELD™ Grip, reduces Vibration up to 10X more that the competition and is the most durable grip in the industry. The magnetic nail set is designed to allow you to set nails one-handed and the anti-ring rip claw minimizes ringing when striking hard objects.
features
- SHOCKSHIELD™ Handle - Vibration Reduction
- Precision Balanced Design
- Magnetic Nail Set
- I-Beam Handle Construction
- Most Durable Grip
- Anti-Ring Claw
- Smooth Face
- Rip Claw
- Limited Lifetime Guarantee
| Grip Material | Sanoprene |
| Handle Style | I-Beam |
| Handle Material | Steel |
| Replaceable Head | No |
| Striking Face | Smooth |
| Color | Red, Chrome |
| Handle Length | 14 in |
| Claw Hammer Type | Rip |
| Non-Marring | No |
| Head Material | Forged Steel |
| Magnetic Nail Set | Yes |
| Head Weight | 20 Oz |
| Weight | 1.98 LB |
| EAN or UPC | 45242571277 |

