- 3/8 in Drive Size
- 5 in Length
- Chrome Finish
description
- The MILWAUKEE® 3/8 in. Drive Ratchet offers 4° of arc swing, allowing access to work in tighter spaces. A slim-profile head and flush directional lever combined with the stubby handle length offers increased accessibility. The all-chrome finish provides the ratchet with easy-cleaning. This stubby ratchet is backed by Milwaukee's Mechanics Hand Tools Lifetime Guarantee.
features
- 90-tooth design
- 4 degrees of arc swing
- Slim profile head with flush directional lever
- Chrome Finish
- 90 tooth design with 4 degrees of arc swing for tight work spaces
- Stubby length for increased accessibility
- Slim profile head
- Flush directional lever
- Chrome Plated
- 5" Ratchet
- Lifetime Guarantee
| Tooth Count | 90 |
| Length | 5 in |
| Ratchet Type | Standard |
| Drive Size | 3/8 in |
| Color/Finish | Chrome |
| Case Included | No |
| Quick Release | No |
| Material | Chrome Vanadium Steel |
| Weight | 0.37 LB |
| EAN or UPC | 45242598113 |

