- 3/8 in Drive Size
- 8.78 in Length
- Chrome Finish
description
- The MILWAUKEE® 3/8” Drive 9” Flex Head Ratchet with a 4⁰ arc swing provides better access and is more adaptable to working in spaces with different angles. The ratchet head can flex to 9 different positions and has a lever to lock the head in place. A slim profile head and flush directional level offer more accessibility. The all-chrome finish makes cleaning the flex head ratchet easy. This ratchet is backed by Milwaukee's Mechanics Hand Tools Lifetime Guarantee.
features
- 4° Arc Swing
- 9 Locking Positions - Adaptable Access
- Slim Profile Head
- 90-Tooth Design
- Flush Directional Lever
- Flex Head Design
- Chrome Plated
- 9" Ratchet
- Lifetime Guarantee
| Quick Release | No |
| Case Included | No |
| Tooth Count | 90 |
| Length | 8.78 in |
| Material | Chrome Vanadium Steel |
| Color/Finish | Chrome |
| Ratchet Type | Standard |
| Drive Size | 3/8 in |
| Weight | 1.03 LB |
| EAN or UPC | 45242598137 |

