- 32 Oz Head Weight
- Straight Handle Style
- Forged Steel Head Material
description
- The MILWAUKEE® 4-in-1 Lineman's Hammer features both milled and smooth strike faces to complete all driving applications. Built-in staple pullers and a j-hook remover deliver added functionality and increased productivity with the most versatile lineman’s hammer. The handle is made of high-strength fiberglass construction and reinforced overstrike protection to offer ultimate power and durability. The hammer also has an integrated, tether ready lanyard hole for when working at height. Milwaukee designed this for power utility linemen with a 32oz head weight and 15 in. overall length.
features
- 4IN1
- Milled Strike Face
- Smooth Strike Face
- Staple Puller
- J-Hook Remover
- Durable Fiberglass Handle
- Reinforced overstrike protection for ultimate hammer durability
- Tether Ready Lanyard Hole
- 32oz Head Weight
- 15" overall length
| Replaceable Head | No |
| Color | Red, Gray |
| Handle Material | Fiberglass |
| Handle Style | Straight |
| Head Material | Forged Steel |
| Handle Length | 15 in |
| Grip Material | Rubber |
| Striking Face | Milled |
| Head Weight | 32 Oz |
| Weight | 2.95 LB |
| EAN or UPC | 45242578917 |

