- 1/2 in Drive Size
- 12 in Length
- Chrome Finish
description
- The MILWAUKEE® 1/2 in. Drive 18 in. Ratchet offers 4° of arc swing, allowing access to work in tighter spaces. The extended handle length provides increased leverage for stubborn nuts and bolts with a slim profile design and a flush directional lever for better accessibility. The all-chrome finish provides the ratchet with easy-cleaning. This Milwaukee extended reach ratchet is backed by their Mechanics Hand Tools Lifetime Guarantee.
features
- 90-tooth design
- 4 degrees of arc swing
- Slim profile head with flush directional lever
- Chrome Finish
- 90 tooth design with 4 degrees of arc swing for tight work spaces
- Extended length for additional leverage
- High Leverage Extended Handle
- Slim profile head with flush direction lever
- Lifetime Guarantee
- Chrome Plated
| Ratchet Type | Standard |
| Color/Finish | Chrome |
| Tooth Count | 90 |
| Case Included | No |
| Material | Chrome Vanadium Steel |
| Length | 12 in |
| Drive Size | 1/2 in |
| Quick Release | No |
| Weight | 2.86 LB |
| EAN or UPC | 45242598151 |

