- 1/2 in Drive Size
- 11.48 in Length
- Chrome Finish
description
- The MILWAUKEE® 1/2” Drive 11” Flex Head Ratchet with a 4⁰ arc swing provides better access and is more adaptable to working in spaces with different angles. The ratchet head can flex to 11 different positions and has a lever to lock the head in place. A slim profile head and flush directional level offer more accessibility. The all-chrome finish makes cleaning the flex head ratchet easy. This ratchet is backed by Milwaukee's Mechanics Hand Tools Lifetime Guarantee.
features
- 4° Arc Swing
- 11 Locking Positions - Adaptable Access
- Slim Profile Head
- 90-Tooth Design
- Flush Directional Lever
- Flex Head Design
- Chrome Plated
- 11" Ratchet
- Lifetime Guarantee
| Color/Finish | Chrome |
| Ratchet Type | Standard |
| Quick Release | No |
| Drive Size | 1/2 in |
| Case Included | No |
| Material | Chrome Vanadium Steel |
| Length | 11.48 in |
| Tooth Count | 90 |
| Weight | 2.22 LB |
| EAN or UPC | 45242598168 |

