- Claw Hammer
- 20 oz Head Weight
description
- The Milwaukee® 20 oz curved claw smooth face hammer provides the best driving performance in the industry. The hammer features a ShockShield™ grip, which results in up to 10x better vibration reduction and will not peel over time. With a precision balanced design and magnetic nail set, the hammer delivers ultimate jobsite performance.
features
- ShockShield™ grip
- Precision balanced design
- Magnetic nail set
- 10x vibration reduction
- Smooth face
- I-Beam design resists bending in prying application
- Curved claw design for nail pulling
- 1.5 in. face diameter
- Anti-ring claw
- Limited Lifetime Warranty
| Head Weight | 20 Oz |
| Replaceable Head | No |
| Grip Material | Fiberglass |
| Head Material | Forged Steel |
| Claw Hammer Type | Curved Claw |
| Handle Length | 14 in |
| Handle Style | I-Beam |
| Magnetic Nail Set | Yes |
| Handle Material | Steel/Composite |
| Striking Face | Smooth |
| Non-Marring | Yes |
| Handle Type | I-Beam |
| Finish | Silver |
| Type | Claw Hammer |
| Head Wt. | 20 oz |
| Color | Red/Silver |
| Weight | 2.09 LB |
| EAN or UPC | 45242505272 |

