- Socket Set
description
- The MILWAUKEE® 29 piece 3/8" Drive Ratchet & Socket set is designed from the ground up, offering users the most versatile sockets that are anti-roll and wrench-ready. The innovative MILWAUKEE® FOUR FLAT™ Sides feature an anti-roll and wrench-ready design. The 90 tooth ratchet tool offers 4° of arc swing and a slim profile design, allowing you to work in tighter and more confined spaces. This could be under the hood of a car or in the middle of a remodel. Milwaukee ratchet and socket kit come with a removable inner tray which is perfectly designed to be stored long-term in a steel storage chest. All Milwaukee sockets are stamped with metric and SAE measurements on the flat side for easy-to-read visibility. It also comes with a durable carrying case for ultimate portability. The set comes with accessories included so that users can get every job done, both in the garage and on the job site. The ratchet and socket set is backed by Milwaukee's Lifetime Guarantee.
features
- MOST VERSATILE SOCKETS. ANTI-ROLL, WRENCH-READY.
- FOUR FLAT™ Sides on socket deter rolling
- FOUR FLAT™ Sides feature wrench-ready design
- Ratchet has 90 tooth design with 4-degree arc swing for tight work spaces
- Slim profile head with flush directional lever
- Stamped socket sizes
- Removable inner tray specifically designed for steel storage
- Portable Carrying Case
- Lifetime Guarantee
| Quick Release | No |
| Material | Chrome Vanadium Steel |
| Warranty | Mechanics Hand Tools Lifetime Guarantee |
| Ratchet Sizes | 3/8 in Drive, 9 in Length |
| Finish | Chrome |
| Weight | 5.41 LB |
| EAN or UPC | 45242744169 |

