- 5.75 in Blade Length
- Steel Material
description
- Milwaukee® Precision snap-off knife blades are designed to maximize cutting performance and durability in most common jobsite materials. Milwaukee snap-off knife blades are engineered to fit Milwaukee and most standard snap-off knives.
features
- Optimized grind angles deliver 50% sharper blade and improved cutting precision
- Micro Carbide dispersed metal delivers 2X longer life than standard carbon blades
- Precision grind process removes the burr from cutting edge for cleaner cuts
- Made in the USA
| No. of Blades | 10 |
| Blade Material | Steel |
| Blade Type | Precision Snap Off |
| Recommended Safety Equipment | Safety Glasses |
| Material Cut | Multi-Purpose |
| Blade Depth | 0.13 in |
| Thickness | 0.7 in |
| Sharpenable | No |
| Length | 5 3/4 in |
| Blade Length | 5.75 in |
| Finish | Steel |
| Weight | 0.19 LB |
| EAN or UPC | 45242288656 |

