- 7 in Blade Length
- Steel Material
description
- Milwaukee® Precision snap-off knife blades are designed to maximize cutting performance and durability in most common jobsite materials. Milwaukee snap-off knife blades are engineered to fit Milwaukee and most standard snap-off knives.
features
- Optimized grind angles deliver 50% sharper blade and improved cutting precision
- Micro Carbide dispersed metal delivers 2X longer life than standard carbon blades
- Precision grind process removes the burr from cutting edge for cleaner cuts
- Made in the USA
| Blade Type | Precision Snap Off |
| Material Cut | Multi-Purpose |
| No. of Blades | 10 |
| Blade Length | 7 in |
| Recommended Safety Equipment | Safety Glasses |
| Blade Depth | 0.13 in |
| Length | 7 in |
| Finish | Steel |
| Thickness | 0.98 in |
| Blade Material | Steel |
| Sharpenable | No |
| Weight | 0.42 LB |
| EAN or UPC | 45242288663 |

