- 16 Oz Head Weight
- Vibration Reduction Handle Style
- Steel Head Material
description
- The Milwaukee 16oz Steel Ball Peen Hammer delivers up to 10x Vibration Reduction for users. The steel ball peen’s SHOCKSHIELD™ Grip reduces vibration up to 10x more than the competition. The hammer’s precision balanced design offers more control when swinging to strike objects.
features
- SHOCKSHIELD™ Grip - Vibration Reduction
- Most Durable Grip
- Precision Balanced Design
- I-Beam Handle: Withstands Bending
- Smooth face for striking chisels and punches
- Ball peen for shaping metal
- 16oz Head Weight
- 11" Handle Length
- Lifetime Guarantee
| Non-Magnetic | No |
| Head Material | Steel |
| Handle Style | Vibration Reduction |
| Handle Material | Steel |
| Handle Length | 11 in |
| Grip Material | Neoprene |
| Peining Head | Ball |
| Color | Red, Silver |
| Replaceable Head | No |
| Head Weight | 16 Oz |
| Non-Marring | No |
| Weight | 2.34 LB |
| EAN or UPC | 45242664351 |

