- 48 Oz Head Weight
- Anti-Slip Grip Handle Style
- Polyurethane Head Material
description
- The Milwaukee® 48oz Dead Blow Hammer provides maximum impact and the most durable handle. The dead blow delivers the highest impact with minimal effort when swinging. The Dead Blow has a steel reinforced handle core, and its most durable handle is also resistant to peeling when exposed to solvents. The dead blow hammer’s precision balanced design paired with the overmold handle and anti-slip grip offers more control when swinging the hammer.
features
- High Impact: Optimized Handle
- Most durable steel reinforced handle
- Precision Balanced Design
- Overmold handle for greater comfort and grip
- Most Durable Grip
- Handle grip is resistant to peeling when exposed to solvents
- 48oz Head Weight
- 11" Handle Length
- Most Durable: Steel Reinforced Handle
- Lifetime Guarantee
| Head Material | Polyurethane |
| Handle Material | Steel |
| Shot Material | Steel Shot |
| Non-Marring | Yes |
| Color | Red, Silver |
| Handle Length | 13 in |
| Grip Material | Plastic with Rubber Overmold |
| Replaceable Head | No |
| Head Weight | 48 Oz |
| Handle Style | Anti-Slip Grip |
| Weight | 3.19 LB |
| EAN or UPC | 45242664405 |

