- 1/4 in Drive Size
- 250 in lb Maximum Torque
description
- The MILWAUKEE® 1/4" Drive Click Torque Wrench with 40 – 200 in·lbf of precise torque provides easy adjustment and high contrast markings for quick and accurate torque setting. The bold torque markings drive efficiency when adjusting the torque value, while the long-lasting, laser-etched markings ensure quality and durability over time. A strong breakaway feel and audible click give clear feedback when the target torque is reached. With a 4° arc swing, this wrench allows access in tight spaces, and its ±3% accuracy ensures consistent, reliable performance. The all-metal knurled handle provides a secure, comfortable grip for maximum control. The Milwaukee® Click Torque wrench is backed by a 2-year limited warranty.
features
- Bold Torque Markings
- Long Lasting, Laser Etched Markings
- Strong Click, Break Away Feel
- 90 tooth design with 4 degrees of arc swing for tight work spaces
- ± 3% Accuracy
- Slim profile head with flush direction lever
- All-metal knurled handle
- Durable Storage Case
- 2 Year Limited Warranty
| Output Torque Range [Max] | 200 in lb, 22.6 Nm |
| Drive Size | 1/4 in |
| Assembled Width | 0.94 in |
| Color | Black, Red |
| Torque [Max] | 250 in lb |
| Assembled Height | 9.77 in |
| Material | Steel |
| Package Contents | (1) 1/4" Drive Click Torque Wrench 40-200 in·lbf (48-22-9200), (1) Calibration Certificate, (1) Carrying Case |
| Accuracy | ± 3% CW |
| Depth | 0.94 in |
| Assembled Length | 0.94 in |
| Output Torque Range [Min] | 40 in lb, 4.5 Nm |
| Insulated/Uninsulated | Uninsulated |
| Manufacturer Warranty | 2 Years Limited Warranty |
| Weight | 0.818 LB |
| EAN or UPC | 45242394449 |

