- 3/8 in Drive Size
description
- The MILWAUKEE® 3/8” Drive Click Torque Wrench with 20 – 100 ft·lbf of precise torque provides easy adjustment and high contrast markings for quick and accurate torque setting. The bold torque markings drive efficiency when adjusting the torque value, while the long lasting, laser etched markings ensure quality and durability over time. A strong break away feel and audible click give clear feedback when the target torque is reached. With a 4° arc swing, this wrench allows access in tight spaces, and its ±3% accuracy ensures consistent, reliable performance. The all-metal knurled handle provides a secure, comfortable grip for maximum control. The Milwaukee® Click Torque wrench is backed by a 2-year limited warranty.
features
- Bold Torque Markings
- Long Lasting, Laser Etched Markings
- Strong Click, Break Away Feel
- 90 tooth design with 4 degrees of arc swing for tight work spaces
- ± 3% Accuracy
- Slim profile head with flush direction lever
- All-metal knurled handle
- Durable Storage Case
- 2 Year Limited Warranty
| Manufacturer Warranty | 2 Years Limited Warranty |
| Accuracy | ± 3% CW |
| Assembled Width | 1.3 in |
| Output Torque Range [Min] | 20 in lb, 27.1 Nm |
| Assembled Length | 1.3 in |
| Package Contents | (1) 3/8” Drive Click Torque Wrench 20-100 ft·lbf (48-22-9202), (1) Calibration Certificate, (1) Carrying Case |
| Insulated/Uninsulated | Uninsulated |
| Assembled Height | 16.08 in |
| Drive Size | 3/8 in |
| Color | Black, Red |
| Output Torque Range [Max] | 100 in lb, .135.6 Nm |
| Material | Steel |
| Depth | 1.3 in |
| Weight | 2.613 LB |
| EAN or UPC | 45242394463 |

