Skip to content Skip to navigation menu
Ratcheting Wrench

48-22-9213

Ratcheting Wrench
Item #116472546
  • Lineman’s High-Leverage Ratcheting Wrench
Ratcheting Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Lineman’s High-Leverage Ratcheting Wrench

description

  • The Milwaukee® lineman's high leverage ratcheting wrench features the most durable ratchet. The ratcheting wrench has a built-in hammer providing users with a dedicated surface for hammering. It also has a large directional switch that users can easily press while wearing gloves. It has a durable forged steel construction providing users with longer tool life. The high leverage wrench fits 3/4 in., 1 in., and 1-1/8 square hardware.

features

  • Most durable ratchet
  • Durable forged steel
  • Built-In hammer
  • Large directional switch
  • Lanyard hole
  • High leverage
  • 3/4 in., 1 in., and 1-1/8 square sockets
Weight 2.18 LB
EAN or UPC 45242529650
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison