Skip to content Skip to navigation menu
Leverage Wrench

48-22-9213M

Leverage Wrench
Item #117712268
  • LINEMAN'S HIGH-LEVERAGE RATCHETING WRENCH W/ MILLED FACE
Leverage Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LINEMAN'S HIGH-LEVERAGE RATCHETING WRENCH W/ MILLED FACE

description

  • The MILWAUKEE® Lineman's High-Leverage Ratcheting Wrench with a Milled Strike Face features the most durable ratchet. The Milwaukee ratchet wrench has a built-in milled face hammer, providing users with a dedicated surface for hammering common utility hardware like staples and j-hooks. This wrench also has a large directional switch that can be easily pressed while wearing gloves. The durable forged steel construction provides longer tool life. The high leverage wrench fits 3/4", 1", and 1-1/8" square hardware.

features

  • Large Directional Switch
  • Ergonomic Handle
  • Tether Ready Lanyard Hole
  • High Leverage
  • 3/4", 1", and 1-1/8 Square Socket
  • Laser Etched Size for easy size identification
  • Most Durable Ratchet
  • Durable Forged Steel
  • Built-In Milled Face Hammer
Weight 2.18 LB
EAN or UPC 45242595396
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison