- Lineman’s 5in1 Ratcheting Wrench
description
- The Milwaukee® lineman's 5-in-1 ratcheting wrench features the most durable ratchet. The ratcheting wrench has a built-in hammer providing users with a dedicated surface for hammering. It also has large directional switches that users can easily press while wearing gloves. It has a durable forged steel construction providing users with longer tool life. The high leverage wrench fits fits 3/4 in., 1 in., and 1-1/8 in. square hardware and 9/16 in. and 3/4 in. standard hardware.
features
- Most durable ratchet
- Durable forged steel
- Built-In hammer
- Large directional switch
- Lanyard hole
- 5-in-1 Wrench
- 3/4 in., 1 in., and 1-1/8 square sockets
- 9/16 in. and 3/4 in. twelve point sockets
| Weight | 2.34 LB |
| EAN or UPC | 45242529667 |

