Skip to content Skip to navigation menu
Wrench

48-22-9216M

Wrench
Item #117712269
  • LINEMAN'S 5IN1 RACHETING WRENCH W/ MILLED FACE
Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LINEMAN'S 5IN1 RACHETING WRENCH W/ MILLED FACE

description

  • The MILWAUKEE® Lineman's 5-in-1 Ratcheting Wrench with Milled Strike Face features the most durable ratchet. The Milwaukee ratcheting wrench has a built-in milled face hammer providing a dedicated surface for hammering commonly used utility hardware like staples and j-hooks This wrench also has a large directional switch that can be easily pressed while wearing gloves. The Milwaukee ratchet wrench is constructed from durable forged steel to provide longer tool life. The wrench fits 3/4", 1", and 1-1/8" square sockets and 9/16" and 3/4" standard sockets.

features

  • Large Directional Switches
  • Ergonomic Handle
  • Tether Ready Lanyard Hole
  • 3/4", 1", and 1-1/8 Square Sockets
  • 9/16" and 3/4" Twelve Point Sockets
  • Laser Etched Size for easy size identification
  • Most Durable Ratchet
  • Durable Forged Steel
  • Built-In Milled Face Hammer
Weight 2.34 LB
EAN or UPC 45242595402
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison