Skip to content Skip to navigation menu
Hose Pick Set

48-22-9217

Hose Pick Set
Item #119230927
  • 4PC HOSE PICK SET
Hose Pick Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4PC HOSE PICK SET

description

  • MILWAUKEE® hose picks feature an all-metal core for up to 50% more durability. Each pick has a specific angle for different applications while the reinforced tip resists bending when loosening stubborn hoses. The flat pick provides puncture protection and reduces damage to hoses. Milwaukee Comfort grip handles give you increased tool control and comfort. This set features a hook, 90°, 45°, and flat hose pick along with a durable long-term storage tray for easy access and organization. These chrome-plated picks provide superior rust protection. All MILWAUKEE Mechanics Hand Tools are backed by a lifetime guarantee.

features

  • All-Metal Core: Up to 50% More Durable
  • Resists Bending - Reinforced Tip
  • Puncture Protection - Flat Pick
  • Most Durable Storage Tray
  • Comfort Grip Handles
  • Chrome Plated for Rust Protection
  • Lifetime Guarantee
Weight 1.0 LB
EAN or UPC 45242658794
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison