- Plastic Material
- Red, Black
description
- The MILWAUKEE® 98pc Storage Trays are designed to fit the 6-Point and 12-Point 3/8" drive sockets into the PACKOUT™ Low-Profile Organizer. The storage trays fit within a PACKOUT™ Low-Profile Organizer for ultimate organization. The clear organizer lid and color-coded trays provide easy parts and hand tool identification. When the trays are placed within a PACKOUT™ Organizer, the trays will have IP54-rated protection. These trays FIT ONLY Milwaukee® FOUR FLAT™ Sides Sockets.
features
- Works with Milwaukee® 3/8" 6-Point Sockets
- Works with Milwaukee® 3/8" 12-Point Sockets
- Color coded for easy parts identification
- Fits in 48-22-8431 PACKOUT™ Low-Profile Organizer
- Storage trays fit ONLY Milwaukee® FOUR FLAT™ Sides Sockets
| Total Cubic Inches | 393.48 in³ |
| Length | 9.78 in |
| Color | Red, Black |
| Height | 12.01 in |
| Storage & Organization Type | Racks |
| Width | 3.35 in |
| Application | Socket Tray Storage |
| Material | Plastic |
| Weight | 1.528 LB |
| EAN or UPC | 45242271566 |

