- 48 Oz Head Weight
- Straight Handle Style
- Forged Steel Head Material
description
- The MILWAUKEE® 3lb Drilling Hammer features one milled and one smooth-faced for unmatched versatility on jobsites. The milled face grips chisels, punches, stakes, and spikes to reduce slippage or misstrikes, while the smooth face works for a wide range of striking applications. The drilling hammer has a high strength fiberglass handle and reinforced overstrike protection to offer users ultimate power and durability. It is also precision balanced for ease of use for forceful blows with less effort.
features
- Limited Lifetime Warranty
- Dual-face versatility -- milled and smooth faces
- High strength fiberglass core
- Reinforced overstrike protection for ultimate hammer durability
- 3lb forged steel hammer head
- Overmold handle for improved grip capacity and comfort
- Peel-resistant grip
- Lanyard capable
- Smooth face for general demo or reduced marring
- Milled face for extra grip on chisels and other driving applications
| Handle Length | 10 in |
| Replaceable Head | No |
| Head Material | Forged Steel |
| Head Weight | 48 Oz |
| Striking Face | Milled |
| Color | Red/Black |
| Handle Material | Fiberglass |
| Grip Material | Neoprene |
| Handle Style | Straight |
| Weight | 3.63 LB |
| EAN or UPC | 45242570478 |

