- 2.5 lb Head Weight
- Flared Handle Style
- Forged Steel Head Material
description
- The MILWAUKEE® 2.5lb Fiberglass Engineer Hammer is designed for more controlled strikes. This Milwaukee® hammer features an anti-slip grip and overmold handle providing more control when driving stakes and pins. It is also designed with a high-strength fiberglass handle and reinforced overstrike protection delivering durability in concrete or masonry demolition applications. The hammer is also tether-ready featuring a reinforced lanyard hole.
features
- More controlled strikes
- Anti-slip grip: overmold handle
- High strength fiberglass core
- Reinforced overstrike protection
- Tether-ready lanyard hole
- Flared handle design
- 2.5lb forged steel hammer head
- Peel-resistant grip
- Limited lifetime warranty
| Head Weight | 40 Oz |
| Handle Material | Fiberglass |
| Replaceable Head | No |
| Color | Black, Gray, Red |
| Handle Length | 15 in |
| Striking Face | Smooth |
| Grip Material | Rubber |
| Handle Style | Flared |
| Head Material | Forged Steel |
| Weight | 2.5 LB |
| EAN or UPC | 45242843442 |

