- 19 Oz Head Weight
- Straight Handle Style
- Forged Steel Head Material
description
- The Milwaukee® 19 oz poly/fiberglass smooth face hammer is designed with a durable poly/fiberglass handle and over-molded to help prevent it from slipping out of the user’s hands during the job. The hammer is precision balanced and has an asymmetrical anti-ring claw design.
features
- Most durable fiberglass handle
- Magnetic nail set
- Asymmetrical anti-ring claw
- Straight claw
- Smooth face
| Handle Material | Fiberglass |
| Striking Face | Smooth |
| Handle Style | Straight |
| Handle Length | 15 in |
| Replaceable Head | No |
| Claw Hammer Type | Straight |
| Magnetic Nail Set | Yes |
| Finish | Silver |
| Handle Type | Straight |
| Type | Claw Hammer |
| Non-Marring | No |
| Head Weight | 19 Oz |
| Head Wt. | 19 oz |
| Grip Material | Poly/Fiberglass |
| Color | Red/Black/Silver |
| Head Material | Forged Steel |
| Weight | 1.925 LB |
| EAN or UPC | 45242486137 |

