- Precision Snap Off Blade
- 8 1/4 in Length
- 0.98 in Thickness
description
- Milwaukee® Precision snap-off knife blades are designed to maximize cutting performance and durability in most common jobsite materials. Milwaukee snap-off knife blades are engineered to fit Milwaukee and most standard snap-off knives.
features
- Optimized grind angles deliver 50% sharper blade and improved cutting precision
- Micro Carbide dispersed metal delivers 2X longer life than standard carbon blades
- Precision grind process removes the burr from cutting edge for cleaner cuts
- Made in the USA
| Thickness | 0.98 in |
| Length | 8 1/4 in |
| Weight | 0.13 LB |
| EAN or UPC | 45242288601 |

