Skip to content Skip to navigation menu
Extension Set

48-22-9342

Extension Set
Item #120391374
  • 4PC 1/2 DRIVE EXTENSION SET
Extension Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4PC 1/2 DRIVE EXTENSION SET

description

  • The extensions in this 4 piece set feature the largest knurling surface, offering the most control. Each extension has knurling on the female drive end to help when hand-tightening fasteners or working with oily materials. Additionally, select extensions in the set have knurling on the shaft for more control. The set includes a durable compact storage rack designed to optimize drawer space for long-term use. Chrome plating offers corrosion and rust protection. All Milwaukee® Mechanics Hand Tools are backed by a lifetime guarantee.

features

  • Largest Knurling Surface - Precision Control
  • Compact Storage Rack - Optimize Drawer Space
  • Easy to Read Size Identification
  • Knurling on Female End Helps When Hand Tightening
  • Corrosion Resistant
  • Chrome Plated
  • Rust Protection
  • Lifetime Guarantee
Weight 3.56 LB
EAN or UPC 45242614714
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison