- 1 in Blade Length
- High Carbon Steel
description
- The MILWAUKEE® 1" Pruner delivers the Easiest Cutting and is More Durable. The ultra-sharp blade and low-friction coating deliver effortless, precise cuts on branches up to 1". The blade attachment is more durable, resulting in a longer life. The 2-position lock allows the pruner to lock at half capacity for quicker cutting on small branches. The slip-resistant dipped grips provide increased control in harsh conditions. The 1" Pruner is covered by a limited lifetime warranty and has a resharpenable steel blade.
features
- Easiest Cutting. More Durable.
- Effortless Cuts
- More Durable Blade Attachment
- Precise Cuts: Ultra Sharp Blade
- Cup Capacity: Up to 1"
- Low Friction Blade Coating
- 2-Position Lock: Locks at Half-Capacity for Quicker Cutting on Small Branches
- Slip Resistant Dipped Grips
- Resharpenable Blade
- Limited Lifetime Warranty
| Manufacturer Warranty | Limited Lifetime |
| Blade Material | High Carbon Steel |
| Horizontal Crosscut Capacity - 0° Miter 0° Bevel | 1 in |
| Handle Design | Ergonomic |
| Grip Material | Dipped Grip |
| Handle Material | Aluminum |
| Handle Length | 5.5 in |
| Blade Length | 1 in |
| Weight | 0.661 LB |
| EAN or UPC | 45242222728 |

